Series Information
| Manufacturer Part Number | F055791 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | ME1-6-H-B35D-1-4-D-P 2130X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-350 bar |
| Max Pressure (Gauge) | 350 bar |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | 6-Pin Connector |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-221 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Rigid Rod and Flexible Configuration |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |