Series Information
| Manufacturer Part Number | F055895 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | TPSA-C-5-V-B05C-T-V 2130X000X00, Pressure Sensor |
| Type | Digital |
| Accuracy | 0.1 % |
| Pressure Range (Gauge) | 0-500 bar |
| Max Pressure (Gauge) | 500 bar |
| Input | 18-32 VDC |
| Output | 0.1-10.1 VDC |
| Electrical Connection | Bayonet Connector |
| Connection | 1/8 NPT Female |
| Operating Temperature | -40-221 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |