Series Information
| Manufacturer Part Number | F056917 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | K71-8-M-B07C-1-3-D-S-P-E 2130B000S00 |
| Type | Melt Pressure |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-700 bar |
| Max Pressure (Gauge) | 700 bar |
| Input | 18-30 VDC |
| Output | 10.5 VDC |
| Electrical Connection | 8-Pin Connector |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-185 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Rigid and Flexible Rod |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |