Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F057754

Gefran Transducers

F057754

Gefran Transducers
TPSADA-M-1-V-B35D-T-V 2130X000X00
MFG Item Number
F057754
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F057754
TPSADA-M-1-V-B35D-T-V 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F057754
Manufacturer Gefran
Family Series Gefran Transducers
Description TPSADA-M-1-V-B35D-T-V 2130X000X00
Type Digital
Accuracy 0.15 %
Pressure Range (Gauge) 0-350 bar
Max Pressure (Gauge) 350 bar
Output 0-5 VDC
Electrical Connection Bayonet Connector
Connection G 1/4 Male
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs