Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F062463

Gefran Transducers

F062463

Gefran Transducers
TKDA-N-4-V-B05C-M-V 2130X000X00,
MFG Item Number
F062463
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F062463
TKDA-N-4-V-B05C-M-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F062463
Manufacturer Gefran
Family Series Gefran Transducers
Description TKDA-N-4-V-B05C-M-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.5 %
Pressure Range (Gauge) 0-500 bar
Max Pressure (Gauge) 500 bar
Input 15-30 VDC
Output 0-10 VDC
Electrical Connection 6-Pin Connector
Connection G 1/4 Female
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs