Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F063066

Gefran Transducers

F063066

Gefran Transducers
TKDA-E-7-V-P15C-H-V 2130X000X00,
MFG Item Number
F063066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F063066
TKDA-E-7-V-P15C-H-V 2130X000X00,

Series Information

Specifications

Specifications
Manufacturer Part Number F063066
Manufacturer Gefran
Family Series Gefran Transducers
Description TKDA-E-7-V-P15C-H-V 2130X000X00, Pressure Sensor
Type Digital
Accuracy 0.25 %
Pressure Range (Gauge) 0-1,500 psi
Max Pressure (Gauge) 1,500 psi
Input 15-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection 1/4 NPT Male
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs