Series Information
| Manufacturer Part Number | F063185 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | KH-X-7-G-B04C-M-V 2130X000X00 |
| Type | General Industrial (Amplified) |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-400 bar |
| Max Pressure (Gauge) | 400 bar |
| Input | 15-30 VDC |
| Output | 0.5-4.5 V Ratiometric |
| Electrical Connection | Deutsch DT04-4P |
| Connection | 1/4 NPT Male |
| Operating Temperature | -40-257 °F |
| Protection Rating | IP67, IP69 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |