Series Information
| Manufacturer Part Number | F063269 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | MSPE2-6-M-B01C-1-4-D 2130X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-100 bar |
| Max Pressure (Gauge) | 100 bar |
| Input | 10-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | 6-Pin Connector |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-221 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | With Thermocouple |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |