Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F063355 Gefran Transducers, IE1-S-8-M-B05C-1-4-F-P-E-D71
MFG Item Number
F063355

F063355 Gefran Transducers, IE1-S-8-M-B05C-1-4-F-P-E-D71

MFG Item Number
F063355
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F063355
IE1-S-8-M-B05C-1-4-F-P-E-D71

Series Information

Specifications

Specifications
Manufacturer Part Number F063355
Manufacturer Gefran
Family Series Gefran Transducers
Description IE1-S-8-M-B05C-1-4-F-P-E-D71 2130C000S00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-500 bar
Max Pressure (Gauge) 500 bar
Input 13-30 VDC
Output 4-20 mA
Electrical Connection 8-Pin Connector
Connection 1/2-20 UNF
Operating Temperature -22-185 °F
Protection Rating IP65
Approvals CE
Comments Rigid and Flexible Stem
Net Weight 0 lbs
Gross Weight 0 lbs