Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F069311 Gefran Transducers, TPF-G-V-P01M-H 2130X000X00

MFG Item Number
F069311

F069311 Gefran Transducers, TPF-G-V-P01M-H 2130X000X00

MFG Item Number
F069311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F069311
TPF-G-V-P01M-H 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F069311
Manufacturer Gefran
Family Series Gefran Transducers
Description TPF-G-V-P01M-H 2130X000X00
Type General Industrial (Amplified)
Accuracy 0.25 %
Pressure Range (Gauge) 0-1,000 psi
Max Pressure (Gauge) 1,000 psi
Input 10 VAC, 10 VDC
Output 2 mV/V
Electrical Connection 6-Pin Connector
Connection M18 x 1.5
Protection Rating IP65, IP66, IP67
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs