Series Information
| Manufacturer Part Number | F071701 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | KX-E-3-Z-N01U-T-V-4 2130X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.15 % |
| Pressure Range (Gauge) | -1-+1 bar |
| Max Pressure (Gauge) | 1 bar |
| Input | 10-30 VDC |
| Output | 20 mA |
| Electrical Connection | M12 Connector |
| Connection | G 1/2 Male |
| Operating Temperature | -40-257 °F |
| Protection Rating | IP65, IP66, IP67 |
| Approvals | CE, EX |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |