Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F073208

Gefran Transducers

F073208

Gefran Transducers
M21-6-M-P03M-1-5-D 2130X000X00
MFG Item Number
F073208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F073208
M21-6-M-P03M-1-5-D 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F073208
Manufacturer Gefran
Family Series Gefran Transducers
Description M21-6-M-P03M-1-5-D 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-3,000 psi
Max Pressure (Gauge) 3,000 psi
Input 6-12 VDC
Output 2.5 mV/V
Electrical Connection 6-Pin Connector
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs