Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F075369

Gefran Transducers

F075369

Gefran Transducers
KE0-7-M-B07C-1-4-0-I-P-E 2130X000X00
MFG Item Number
F075369
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F075369
KE0-7-M-B07C-1-4-0-I-P-E 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F075369
Manufacturer Gefran
Family Series Gefran Transducers
Description KE0-7-M-B07C-1-4-0-I-P-E 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-700 bar
Max Pressure (Gauge) 700 bar
Input 10-30 VDC
Output 4-20 mA
Connection 1/2-20 UNF
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments Rigid Stem
Net Weight 0 lbs
Gross Weight 0 lbs