Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F076414 Gefran Transducers, ME1-6-M-B05C-4-4-K 2130X000X00
MFG Item Number
F076414

F076414 Gefran Transducers, ME1-6-M-B05C-4-4-K 2130X000X00

MFG Item Number
F076414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
F076414
ME1-6-M-B05C-4-4-K 2130X000X00

Series Information

Specifications

Specifications
Manufacturer Part Number F076414
Manufacturer Gefran
Family Series Gefran Transducers
Description ME1-6-M-B05C-4-4-K 2130X000X00
Type Melt Pressure
Accuracy 0.5 %
Pressure Range (Gauge) 0-500 bar
Max Pressure (Gauge) 500 bar
Input 10-30 VDC
Output 4-20 mA
Electrical Connection 6-Pin Connector
Connection M18 x 1.5
Operating Temperature '-22-221 °F
Protection Rating IP65
Approvals CE
Comments Rigid Rod and Flexible Configuration
Net Weight 1.335 lbs
Gross Weight 1.725 lbs