Series Information
| Manufacturer Part Number | F080352 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | HMX1-N-M-P03M-1-4-F-0-0-6 2130X000X0 |
| Type | Melt Pressure |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-3,000 psi |
| Max Pressure (Gauge) | 3,000 psi |
| Input | 13-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | Cable - Shielded |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-185 °F |
| Protection Rating | IP66 |
| Approvals | ATEX, CE, EAC, IECEx |
| Comments | Rigid and Flexible Rod |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |