Series Information
| Manufacturer Part Number | F080427 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | WN1-6-H-P10M-1-4-F 2130X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-10,000 psi |
| Max Pressure (Gauge) | 10,000 psi |
| Input | -15-15 VDC |
| Output | 0-10 VDC |
| Electrical Connection | 6-Pin Connector |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-221 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |