Series Information
| Manufacturer Part Number | F083406 |
|---|---|
| Manufacturer | Gefran |
| Family Series | Gefran Transducers |
| Description | ILI0-A-5-M-P10M-1-4-0-0 0000X000X00 |
| Type | Melt Pressure |
| Accuracy | 0.5 % |
| Pressure Range (Gauge) | 0-10,000 psi |
| Max Pressure (Gauge) | 10,000 psi |
| Input | 18-30 VDC |
| Electrical Connection | M12 Connector |
| Connection | 1/2-20 UNF |
| Operating Temperature | '-22-185 °F |
| Protection Rating | IP65 |
| Approvals | CE |
| Comments | Rigid Rod |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |