Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F15T8/CW Eiko Lamps, LAMP COOL WHITE
F15T8/CW Eiko Lamps, LAMP COOL WHITE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
F15T8/CW |
| Manufacturer |
Eiko |
| Family Series |
Eiko Lamps |
| Description |
LAMP COOL WHITE |
| Type |
Fluorescent |
| Wattage |
15 W |
| Shape |
T8 Linear |
| Base |
G13 Medium Bi-Pin |
| Mean Lumens |
725 |
| Color Temperature |
4,100 K |
| Life Span |
7,500 Hrs |
| Net Weight |
0.1606 lbs |
| Gross Weight |
0.1625 lbs |