Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
F2020 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 20, .5 MM2, LG .453
F2020 Sta-Kon, a T & B Brand Terminals, F Series, INS PP FERRULE 20, .5 MM2, LG .453
This item cannot be canceled or returned
Description
INS PP FERRULE 20, .5 MM2, LG .453
- Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks
- All styles offered in #22 AWG to #10 AWG and compatible with existing Sta‑Kon Tooling
- Vinyl Insulated, Nylon Insulated, and Non‑Insulated Styles
- High‑Conductivity Copper
- Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
F2020 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
F |
| Family Series |
Sta-Kon, a T & B Brand Terminals, F Series |
| Description |
Polypropylene-Insulated Ferrule, Total Length .453 Inches/11.5mm, Pin Length .235 Inches/6mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated |
| Color |
White |
| Insulated |
Yes |
| Insulation Material |
Polypropylene |
| DIN Standard |
DIN46228PART4 |
| Strip Length |
0.354 " |
| Length |
0.453 " |
| Number of Wires |
1 |
| Wire Size Range |
20 AWG |
| Gross Weight |
0.001 lbs |
| Net Weight |
0.001 lbs |
F2020
Sta-Kon, a T & B Brand Terminals, F Series