Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
F Series Information
| Manufacturer Part Number | F2021 |
|---|---|
| Manufacturer | Sta-Kon, a T & B Brand |
| Product Series | F |
| Family Series | Sta-Kon, a T & B Brand Terminals, F Series |
| Description | Polypropylene-Insulated Ferrule, Total Length .531 Inches/13.5mm, Pin Length .315 Inches/8mm, Pin Diameter .043 Inches/1.1mm, Base Diameter .098 Inches/2.5mm, Wire Range 20 AWG/.5mm2, Color White, Copper, Tin Plated |
| Color | White |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | DIN46228PART4 |
| Strip Length | 0.433 " |
| Length | 0.531 " |
| Number of Wires | 1 |
| Wire Size Range | 20 AWG |
| Gross Weight | 0.001 lbs |
| Net Weight | 0.005 lbs |