Series Information
| Manufacturer Part Number | F202A-16/0.01 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Circuit Breakers |
| Description | The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications. |
| Poles | 2 |
| Current Rating | 16 A |
| Max Voltage | 240 VAC |
| Mounting | DIN Rail |
| Neutral Pole | No |
| UL Standard | 1053 |
| Net Weight | 0.43 lbs |
| Gross Weight | 0.496 lbs |