Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHBS12 ABB Industrial Accessories, OHB Series, DIRECT MT HDL OT16-40 XFER
OHBS12 ABB Industrial Accessories, OHB Series, DIRECT MT HDL OT16-40 XFER
Description
Industrial Accessories, OHB Series
DIRECT MT HDL OT16-40 XFER
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHBS12
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHBS12 HANDLE
Shaft Size
0.24 "
Padlockable
No
Color
Black
Defeatable
No
Operator Type
Knob Handle
Protection Rating
IP65
NEMA Rating
NEMA 1, NEMA 3R, NEMA 10
Net Weight
0.0113 lbs
Gross Weight
0.019 lbs
OHBS12
ABB Industrial Accessories, OHB Series