F202A-25/0.03110V
ABB Circuit Breakers, F200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
F202A-25/0.03110V ABB Circuit Breakers, F200 Series, F202A 25/0.03 110V RCD
MFG Item Number
F202A-25/0.03 110V

F202A-25/0.03110V ABB Circuit Breakers, F200 Series, F202A 25/0.03 110V RCD

MFG Item Number
F202A-25/0.03 110V
Item Number
F202A-25/0.03110V
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, F200 Series
Item #
F202A-25/0.03110V
F202A 25/0.03 110V RCD

F200 Series Information

  • Ground Fault Circuit Breaker
  • DIN Rail Mounting
  • 2 Poles
  • Terminal Type: Screw
  • Type: RCCB
Ground fault circuit breakers which quickly break electrical current to avoid overpowering circuits and other devices. Contains two poles and connects to a screw terminal.

Specifications

Specifications
Manufacturer Part Number F202A-25/0.03 110V
Manufacturer ABB
Product Series F200
Family Series ABB Circuit Breakers, F200 Series
Description The RCCBs F200 series assures protection against the effects of sinusoidal alternating and direct pulsating earth fault currents, protection, against indirects contacts and additional protection against direct with sensitivity = 30 mA contacts.
Poles 2
Current Rating 25 A
Max Voltage 277 VAC
Type RCCB
Mounting DIN Rail
Terminal Type Screw
Residual Current 30 mA
Gross Weight 0.57 lbs
Net Weight 0.535 lbs