Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MLBL-07W ABB Switches, LBLK LED 230V AC WHT
MFG Item Number
MLBL-07W

MLBL-07W ABB Switches, LBLK LED 230V AC WHT

MFG Item Number
MLBL-07W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
MLBL-07W
LBLK LED 230V AC WHT

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-07W
Manufacturer ABB
Family Series ABB Switches
Description Modular LED block - 230 V AC, integrated LED - White - Illuminated
Type LED Block
Color White
Comments 230 VAC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs