F202A-25/0.3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F202A-25/0.3 ABB Circuit Breakers, RCD F200 A 2P 25A 300MA

MFG Item Number
F202A-25/0.3

F202A-25/0.3 ABB Circuit Breakers, RCD F200 A 2P 25A 300MA

MFG Item Number
F202A-25/0.3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
F202A-25/0.3
RCD F200 A 2P 25A 300MA

Series Information

Specifications

Specifications
Manufacturer Part Number F202A-25/0.3
Manufacturer ABB
Family Series ABB Circuit Breakers
Description The RCCBs F200 series assures protection to people and installations against fault current to earth. A large offer for standard instantaneous and selective AC and A types is completed with some configurations for special applications.
Poles 2
Current Rating 25 A
Max Voltage 277 VAC
Type RCCB
Mounting DIN Rail
Residual Current 300 mA
Approvals CSA, UL
Gross Weight 0.5 lbs
Net Weight 0.43 lbs