Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2C-H6R ABB Circuit Breakers, MCB S200/S200P AUX 1NO/1NC
S2C-H6R ABB Circuit Breakers, MCB S200/S200P AUX 1NO/1NC
Description
MCB S200/S200P AUX 1NO/1NC
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S2C-H6R |
| Description |
Auxiliary Contact, 1NO&1NC, For Use with UL1077 (S200) Series Only |
| Accessory Type |
Auxiliary Contact |
| For Use With |
Series S200 |
| Net Weight |
0.0907 lbs |
| Gross Weight |
0.1 lbs |
S2C-H6R
ABB Circuit Breakers