Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F220920 Carbone Ferraz Fuses, Fuse, 32A, 690VAC, gR, 22x58mm,

MFG Item Number
F220920

F220920 Carbone Ferraz Fuses, Fuse, 32A, 690VAC, gR, 22x58mm,

MFG Item Number
F220920
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
F220920
Fuse, 32A, 690VAC, gR, 22x58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number F220920
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description Fuse, 32A, 690VAC, gR, 22x58mm, w/Indicator, 6,921CPGRC22.5832
Fuse Type American Seminconductor Type
Current Rating 32 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWP-32A22F
FWP-32A22F
Eaton's Bussmann series Fuses, FWP Series
A220915
A220915
Mersen Fuses