Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A220915 Mersen Fuses, Fuse, 32A, 690VAC, gR, 22x58mm,

MFG Item Number
A220915

A220915 Mersen Fuses, Fuse, 32A, 690VAC, gR, 22x58mm,

MFG Item Number
A220915
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A220915
Fuse, 32A, 690VAC, gR, 22x58mm,

Series Information

Specifications

Specifications
Manufacturer Part Number A220915
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 32A, 690VAC, gR, 22x58mm, 6,900CPGRC22.58 32
Fuse Type IEC Ferrule Type
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
FWP-32A22F
FWP-32A22F
Eaton's Bussmann series Fuses, FWP Series
FWP-32A22FI
FWP-32A22FI
Eaton's Bussmann series Fuses, FWP Series
F070C032S
F070C032S
Westcode Semiconductors Fuses, F070C Series
5014206.32
5014206.32
Siba Fuses
F220920
F220920
Carbone Ferraz Fuses