Is something broken or in need of attention? Start your repair request here, and we'll take care of it
F600 Series Information
| Manufacturer Part Number | F600-03400123A10101AB103 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | F600 |
| Family Series | Control Techniques Drives, F600 Series |
| Description | Drive, AC, 7.5HP, 480V, 12.3A, VT,OP 480Vin 3PH Pump, W/Keypad & DB Trans 15.0in.Hx3.3in.Wx7.9in.D |
| Phase | 3 |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Variable Torque Rating) | 12.3 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 3 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 15 " |
| Width | 3.3 " |
| Depth | 7.9 " |
| Comments | Pumping Made Easy, Application-focused Design And Dedicated Pump Functions Included |
| Net Weight | 9.9 lbs |
| Gross Weight | 9.9 lbs |