Is something broken or in need of attention? Start your repair request here, and we'll take care of it
F600 Series Information
| Manufacturer Part Number | F600-09402660E10101AN103 |
|---|---|
| Manufacturer | Control Techniques |
| Product Series | F600 |
| Family Series | Control Techniques Drives, F600 Series |
| Description | Drive, AC, 200HP, 480V, 266A, VT, OP 480Vin 3PH Pump, W/Keypad, W/O Line Reactor, Ext Line Reactor Required |
| Phase | 1 |
| HP (Variable Torque Rating) | 200 hp |
| Amps (Variable Torque Rating) | 266 A |
| Brake | DC Injection |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| Motor Control-Max Level | Closed Loop Rotor Flux Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-480 VAC |
| Frequency | 550 Hz |
| Frame Size | 9E |
| Protection Rating | IP20 |
| Dynamic Braking | Not Included |
| Height | 42.1 " |
| Width | 12.2 " |
| Depth | 11.4 " |
| Comments | Pumping Made Easy, Application-focused Design And Dedicated Pump Functions Included |
| Net Weight | 101.4 lbs |
| Gross Weight | 101.4 lbs |