Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

F75353

Carbone Ferraz Fuses

F75353

Carbone Ferraz Fuses
FUSE, 40A, 500VAC/DC, SEMICONDUCTOR
Item Number
F75353
MFG Item Number
A050F040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
F75353
FUSE, 40A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number A050F040
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 40A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 40 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-40B
FWH-40B
Eaton's Bussmann series Fuses, FWH Series
A50P40-4
A50P40-4
Mersen Fuses
FWH-40A
FWH-40A
Eaton's Bussmann series Fuses