Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
FWH-40A
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
FWH-40A |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series FWH high speed fuse, 750 Vac, 750 Vdc, 40A, Non Indicating, High speed fuse, Stud |
| Fuse Type |
Semiconductor |
| Current Rating |
40 A |
| AC Voltage |
750 VAC |
| DC Voltage |
750 VDC |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.001 lbs |
FWH-40A
Eaton's Bussmann series Fuses