FAK-R-V-KC01-IY

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FAK-R-V-KC01-IY Eaton Switches, M22 Series, RD PULL-RELEASE PALM SW YEL ENCL TOP-1NC
MFG Item Number
FAK-R-V-KC01-IY

FAK-R-V-KC01-IY Eaton Switches, M22 Series, RD PULL-RELEASE PALM SW YEL ENCL TOP-1NC

MFG Item Number
FAK-R-V-KC01-IY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, M22 Series
Item #
FAK-R-V-KC01-IY
RD PULL-RELEASE PALM SW YEL ENCL TOP-1NC

M22 Series Information

  • Typical Life up to 5 million Mechanical Operations
  • Field convertible from Maintained to Momentary (On Maintained Pushbuttons Only)
  • Customizable Laser Engraving on All Buttons
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 industrial heavy‑duty pushbutton line offers a wide array of functional, attractive and ergonomically designed illuminated and non‑illuminated pushbuttons, selector switches, push‑pulls, alternate action and twist‑to‑release operators. The complete illuminated line is only offered in LED light units to ensure high‑quality brightness and up to 100,000 hours of LED illumination. M22 operators are available with either a silver or black color bezel. The space‑saving modular construction of the M22 line makes on‑the‑job assembly fast and simplifies the stocking of both components and complete devices.


Specifications

Specifications
Manufacturer Part Number FAK-R-V-KC01-IY
Manufacturer Eaton
Product Series M22
Family Series Eaton Switches, M22 Series
Description M22 Complete Palm Switch, 22.5 mm, Mushroom Head Button, Maintained, Non-illuminated, Button: Red, NC, IP67, IP69K, NEMA 4X, 13, 100,000 Operations, Base: Black, Enclosure: Yellow
Illuminated No
Operation Maintained
Operator Size (mm) 94 mm
Contacts 1NC
Max Voltage 500 VAC
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP67, IP69K
NEMA Rating NEMA 13, NEMA 4X
Net Weight 0.7 lbs
Gross Weight 0.75 lbs