Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FAZ-C15/2-NA Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 2-P, 15A/480V, C,
MFG Item Number
FAZ-C15/2-NA
FAZ-C15/2-NA Eaton Circuit Breakers, FAZ Series, Circuit Breaker, 2-P, 15A/480V, C,
MFG Item Number
FAZ-C15/2-NA
This item cannot be canceled or returned
Description
Circuit Breakers, FAZ Series
Circuit Breaker, 2-P, 15A/480V, C,
Specifications
Specifications
| Manufacturer Part Number |
FAZ-C15/2-NA |
| Manufacturer |
Eaton |
| Product Series |
FAZ |
| Family Series |
Eaton Circuit Breakers, FAZ Series |
| Description |
Circuit Breaker, 2-P, 15A/480V, C, 480Y/277VAC, UL489 Listed, 10KAIC, DIN Mount |
| Poles |
2 |
| Current Rating |
15 A |
| Max Voltage |
480 VAC, 96 VDC |
| Trip Curve |
C |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
No |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, CSA, UL, VDE |
| Net Weight |
0.57 lbs |
| Gross Weight |
0.57 lbs |
FAZ-C15/2-NA
Eaton Circuit Breakers, FAZ Series