Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S202U-K15 ABB Circuit Breakers, S200U Series, Circuit Breaker, 2-P, 15A/240V, K,
MFG Item Number
S202U-K15
S202U-K15 ABB Circuit Breakers, S200U Series, Circuit Breaker, 2-P, 15A/240V, K,
MFG Item Number
S202U-K15
This item cannot be canceled or returned
Description
Circuit Breakers, S200U Series
Circuit Breaker, 2-P, 15A/240V, K,
Branch Circuit Protector Use as Overcurrent Protection UL 489 ‑ E212323 K, Z Trip Characteristics Finger Safe Terminals The S200U Series of miniature circuit breakers from ABB offer a compact solution to your protection requirements. These miniature breakers are current limiting, DIN rail mounted and can offer a good equivalent to fused systems. Application specific trip curves of K and Z, provide maximum circuit protection. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, alarm contacts, undervoltage release, busbars and much more.
240 VAC 0.2 to 63 Amps Line and Load Terminals Included Ring Tongue Styles Available Optional Foot Mounting Kit
Specifications
Specifications
Manufacturer Part Number
S202U-K15
Manufacturer
ABB
Product Series
S200U
Family Series
ABB Circuit Breakers, S200U Series
Description
Circuit Breaker, 2-P, 15A/240V, K, UL489 Listed, 10KAIC, DIN Mount
Poles
2
Current Rating
15 A
Max Voltage
240 VAC, 277 VAC
Trip Curve
K
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
No
Alarm Switch
Optional
UL Standard
489
Approvals
CSA, UL
Net Weight
0.6095 lbs
Gross Weight
500 lbs
S202U-K15
ABB Circuit Breakers, S200U Series