FB01D2P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FB01D2P Lovato Fuseblocks & Holders, Fuseholder, 2-P, 10x38mm, 1000VDC
MFG Item Number
FB01D2P

FB01D2P Lovato Fuseblocks & Holders, Fuseholder, 2-P, 10x38mm, 1000VDC

MFG Item Number
FB01D2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
FB01D2P
Fuseholder, 2-P, 10x38mm, 1000VDC

Series Information

Specifications

Specifications
Manufacturer Part Number FB01D2P
Manufacturer Lovato
Family Series Lovato Fuseblocks & Holders
Description Fuseholder, 2-P, 10x38mm, 1000VDC 32A Max, DIN Mount, Touchsafe, Photovoltaic
Current Rating 32 A
Voltage 1,000 V
Poles 2
Fuse Type IEC Ferrule Type
Fuse Size 10 x 38 mm
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals IEC, UL
Net Weight 0.26 lbs
Gross Weight 0.255 lbs