Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FE01D02000 Lovato Fuses, Cylindrical Fuse 10X38 Gpv 20A
MFG Item Number
FE01D02000

FE01D02000 Lovato Fuses, Cylindrical Fuse 10X38 Gpv 20A

MFG Item Number
FE01D02000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
FE01D02000
Cylindrical Fuse 10X38 Gpv 20A

Series Information

Specifications

Specifications
Manufacturer Part Number FE01D02000
Manufacturer Lovato
Family Series Lovato Fuses
Description Cylindrical Fuse 10X38 Gpv 20A
Fuse Type Solar
Current Rating 20 A
DC Voltage 1,000 VDC
Characteristic General Purpose
Interrupt Rating 30 kA @ 1,000 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.5 "
Approvals EAC
Net Weight 0.015 lbs
Gross Weight 0.015 lbs