Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FB1W Series Information
| Manufacturer Part Number | FB1W-HW1B-V402R-EMO-2 |
|---|---|
| Manufacturer | IDEC |
| Product Series | FB1W |
| Family Series | IDEC Switches, FB1W Series |
| Description | E-STOP STATION, PLTR, 2NC, PLSTC BZL NON-ILL, 40mm RED MUSH, EMO MARKING INCLft.S 2-N/C CONTACT. N4X ENCLOSED |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 2NC |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, TUV, UL |
| Comments | E-Stop Enclosure Station, EMO Engraved. Screw |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |