FB1W-HW1B-Y211R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB1W-HW1B-Y211R IDEC Switches, FB1W Series, E-STOP STATION, PHPL, 1/1, PLSTC BZL

MFG Item Number
FB1W-HW1B-Y211R

FB1W-HW1B-Y211R IDEC Switches, FB1W Series, E-STOP STATION, PHPL, 1/1, PLSTC BZL

MFG Item Number
FB1W-HW1B-Y211R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FB1W Series
Item #
FB1W-HW1B-Y211R
E-STOP STATION, PHPL, 1/1, PLSTC BZL

FB1W Series Information

  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • IP65 and Type 4X Rated
  • Three Compact Sizes (mm): 76 x 76, 140 x 76 and 200 x 76

Specifications

Specifications
Manufacturer Part Number FB1W-HW1B-Y211R
Manufacturer IDEC
Product Series FB1W
Family Series IDEC Switches, FB1W Series
Description E-STOP STATION, PHPL, 1/1, PLSTC BZL NON-ILL, 40mm RED PUSH-PULL OPERATOR INCLft.S 1NO/1NC CONTACT BLOCKS
Illuminated No
Operation Push-Pull
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NO, 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CCC, CE, CSA, TUV, UL
Comments E-Stop Enclosure Station. Screw
Net Weight 0.22 lbs
Gross Weight 0.22 lbs