Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
FB1W Series Information
| Manufacturer Part Number | FB1W-XW1E-BV413MR |
|---|---|
| Manufacturer | IDEC |
| Product Series | FB1W |
| Family Series | IDEC Switches, FB1W Series |
| Description | E-STOP STATION, PLTR, 1/3, PLSTC BZL NON-ILL, 40mm RED MUSH, XW OPERATOR INCLft.S 1NO/3NC CONTACT BLOCKS |
| Illuminated | No |
| Operation | Push Lock-Twist Release |
| Mounting | 22 mm |
| Operator Size (mm) | 40 mm |
| Contacts | 1NO, 3NC |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| Approvals | CCC, CE, cUL, TUV, UL |
| Comments | E-Stop Enclosure Station. Screw |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |