FB1W-XW1E-LV413MR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FB1W-XW1E-LV413MR

IDEC Switches, FB1W Series

FB1W-XW1E-LV413MR

IDEC Switches, FB1W Series
E-STOP STATION, PLTR, 1/3, 24V DIREC
MFG Item Number
FB1W-XW1E-LV413MR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FB1W Series
Item #
FB1W-XW1E-LV413MR
E-STOP STATION, PLTR, 1/3, 24V DIREC

FB1W Series Information

  • Polycarbonate Enclosure Cover and Base, Stainless Steel Screws
  • IP65 and Type 4X Rated
  • Three Compact Sizes (mm): 76 x 76, 140 x 76 and 200 x 76

Specifications

Specifications
Manufacturer Part Number FB1W-XW1E-LV413MR
Manufacturer IDEC
Product Series FB1W
Family Series IDEC Switches, FB1W Series
Description E-STOP STATION, PLTR, 1/3, 24V DIREC FULL VOLTAGE, 40mm RED MUSH, XW OPER INCLft.S 1NO/3NC CONTACT BLOCKS
Illuminated Yes
Operation Push Lock-Twist Release
Mounting 22 mm
Operator Size (mm) 40 mm
Contacts 1NO, 3NC
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Nominal Lamp Voltage 24 VAC, 24 VDC
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CE, cUL, TUV, UL
Comments E-Stop Enclosure Station
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs