FBP-30
Eaton's Bussmann series Fuses, FBP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FBP-30

Eaton's Bussmann series Fuses, FBP Series

FBP-30

Eaton's Bussmann series Fuses, FBP Series
FUSE
MFG Item Number
FBP-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, FBP Series
Item #
FBP-30
FUSE

FBP Series Information

  • 30~1000 Amps
  • 700V AC/DC
  • For Semiconductor Protection
  • Center Bolted
  • UL Recognized
Bussmann offers a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

  • Low Energy Let‑Through
  • Low Watts Loss
  • Superior Cycling Capability
  • Low Arc Voltage


Specifications

Specifications
Manufacturer Part Number FBP-30
Manufacturer Eaton's Bussmann series
Product Series FBP
Family Series Eaton's Bussmann series Fuses, FBP Series
Description FUSE
Fuse Type American Seminconductor Type
Current Rating 30 A
AC Voltage 700 VAC
DC Voltage 700 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 700 VAC
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.055 lbs
Alternatives
FWP-30A14F
FWP-30A14F
Eaton's Bussmann series Fuses, FWP Series
FWP-30A14FI
FWP-30A14FI
Eaton's Bussmann series Fuses, FWP Series
A70P30-1
A70P30-1
Mersen Fuses
W75390
W75390
Carbone Ferraz Fuses