Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FC-110

Adalet Couplers

FC-110

Adalet Couplers
Fitting
Item Number
FC-110
MFG Item Number
VFC-110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
FC-110
Fitting

Series Information

Specifications

Specifications
Manufacturer Part Number VFC-110
Manufacturer Adalet
Family Series Adalet Couplers
Description Fitting
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 10 "
Ground Pass Through No
Protection Rating Dust Ignition Proof, Explosion Proof
Composition Bronze
Hazardous Location Yes
Approvals cULus, UL
Net Weight 0 lbs
Gross Weight 1.6 lbs
Alternatives
ECGJH110
ECGJH110
Eaton's Crouse-Hinds series Couplers, ECGJH Series