ECGJH110
Eaton's Crouse-Hinds series Couplers, ECGJH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECGJH110 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1/2 X 10 DIV 1 FLEX CPLG MALE-MALE
MFG Item Number
ECGJH110

ECGJH110 Eaton's Crouse-Hinds series Couplers, ECGJH Series, 1/2 X 10 DIV 1 FLEX CPLG MALE-MALE

MFG Item Number
ECGJH110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, ECGJH Series
Item #
ECGJH110
1/2 X 10 DIV 1 FLEX CPLG MALE-MALE

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Manufacturer Part Number ECGJH110
Manufacturer Eaton's Crouse-Hinds series
Product Series ECGJH
Family Series Eaton's Crouse-Hinds series Couplers, ECGJH Series
Description Eaton Crouse-Hinds series ECGJH coupling, 10 flexible length, Male connections both ends, Forged brass, 1/2 trade size
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 0.5 "
Flex Length 10 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Protection Rating Liquid Tight
Composition Stainless Steel
Insulated Throat Yes
Hazardous Location Yes
Approvals UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
Alternatives
FC-110
FC-110
Adalet Couplers