FC6A-J8CU1
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FC6A-J8CU1 IDEC Programmable Logic Controllers, 8pt Thermo Thermistor Inp Mod
MFG Item Number
FC6A-J8CU1

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

FC6A-J8CU1 IDEC Programmable Logic Controllers, 8pt Thermo Thermistor Inp Mod

MFG Item Number
FC6A-J8CU1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
FC6A-J8CU1
8pt Thermo Thermistor Inp Mod

Series Information

Specifications

Specifications
Manufacturer Part Number FC6A-J8CU1
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description 8pt Thermo Thermistor Inp Mod
Number of Inputs 8
Input Type Analog
Number of Outputs 8
Output Type Transistor
Mounting DIN Rail
Operating Temperature -13-149 °F
Approvals CE, cULus
Net Weight 0.185 lbs
Gross Weight 0.47 lbs