Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-T08K1 IDEC Programmable Logic Controllers, 8pt Sink Exp Module Screw
MFG Item Number
FC6A-T08K1
FC6A-T08K1 IDEC Programmable Logic Controllers, 8pt Sink Exp Module Screw
MFG Item Number
FC6A-T08K1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
8pt Sink Exp Module Screw
Specifications
Specifications
| Manufacturer Part Number |
FC6A-T08K1 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
8pt Sink Exp Module Screw |
| Number of IO Ports |
8 |
| Output Type |
Transistor |
| Mounting |
DIN Rail |
| Operating Temperature |
-13-149 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.46 lbs |
FC6A-T08K1
IDEC Programmable Logic Controllers