Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | FC6A-N08B1 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Programmable Logic Controllers |
| Description | 8pt 24VDC Exp Module Screw |
| Number of Inputs | 8 |
| Input Type | Digital |
| Number of Outputs | 8 |
| Output Type | Transistor |
| Mounting | DIN Rail |
| Operating Temperature | -13-149 °F |
| Approvals | CE, cULus |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.475 lbs |