Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FC6A-R161 IDEC Programmable Logic Controllers, FC6A Series, 16pt Relay Exp Module Screw
MFG Item Number
FC6A-R161
FC6A-R161 IDEC Programmable Logic Controllers, FC6A Series, 16pt Relay Exp Module Screw
MFG Item Number
FC6A-R161
Description
Programmable Logic Controllers, FC6A Series
16pt Relay Exp Module Screw
- Embedded Ethernet Port
- Maximum 126 analog I/O
- Maximum 520 Digital I/O
- Embedded SD Memory Port
- Large Programming and Data Memory
Specifications
Specifications
| Manufacturer Part Number |
FC6A-R161 |
| Manufacturer |
IDEC |
| Product Series |
FC6A |
| Family Series |
IDEC Programmable Logic Controllers, FC6A Series |
| Description |
16pt Relay Exp Module Screw |
| Primary Type |
Output |
| Number of IO Ports |
16 |
| Input Type |
Analog |
| Number of Outputs |
16 |
| Output Type |
Relay |
| Mounting |
DIN Rail |
| Operating Temperature |
14-131 °F |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.545 lbs |
FC6A-R161
IDEC Programmable Logic Controllers, FC6A Series