Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

FCAN-01-KIT ABB Drives, CANOPEN Communications Module

MFG Item Number
FCAN-01-KIT

FCAN-01-KIT ABB Drives, CANOPEN Communications Module

MFG Item Number
FCAN-01-KIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
FCAN-01-KIT
CANOPEN Communications Module

Series Information

Specifications

Specifications
Manufacturer ABB
Family Series ABB Drives
Manufacturer Part Number FCAN-01-KIT
Description CANopen is a higher layer protocol based on the CAN Control Area Network serial bus system and the CAL CAN Application Layer. CANopen assumes that the hardware of the connected device has a CAN transceiver and a CAN controller as specified in ISO
Accessory Type Communication Module
Net Weight 0.1 lbs
Gross Weight 0.245 lbs