Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FD1309-M2
Position switch with rope for
MFG Item Number
FD 1309-M2
This item cannot be canceled or returned
Description
Position switch with rope for
Specifications
Specifications
| Manufacturer Part Number |
FD 1309-M2 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Safety Switches |
| Description |
Position switch with rope for signalling |
| Enclosure |
Metal |
| Status Indicator |
No |
| E-STOP |
No |
| Conduit Entries |
M20 |
| Contact Type |
1NC |
| Voltage |
500 VAC, 600 VDC |
| Approvals |
CCC, CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
FD1309-M2
Pizzato Safety Switches